References
SMC:VQ1000-FPG-C4C4-D
Rubix:2609470
Manufacturer :VQ1000-FPG-C4C4-D
EAN:3618036557329

Technical specifications
| Coupling | 4 '' |
|---|---|
| Material | die-cast zinc (body);stainless steel (spool, sleeve);resin (piston) |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC VQ1000-FPG-C4C4-D DOUBLE CHECK BLOCK
SMC's double check block for the separated type VQ1000/2000 can be used on the outlet side piping to keep a cylinder in the intermediate position for a long time. Combining the double check block with a built-in pilot type double check valve and a 3 position exhaust center solenoid valve, will enable the cylinder to stop in the middle or maintain its position for an extended period of time.
VQ1000/2000 Double Check Block, Separate Type
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Coupling | 4 '' |
| Material | die-cast zinc (body);stainless steel (spool, sleeve);resin (piston) |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 8 bar |
| Type | double check block |
| Size | vq1000 (taille 1) |
Show UNSPSC/ECL@SS
£ 64.32 excl. VAT
/ Each
£ 77.18 incl. VAT
- Delivery usually within ( 8 ) days