Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859894 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/2
MECALINE 859894 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/2
Double circular banjo coupler 1 port
References
mecaline:
859894
rubix:
216A1759
ean:
3660338148613
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859894 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/2
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.19
excl. VAT
/
Each
£
12.23
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KQB2H06-08 ONE-TOUCH FITTING
NORGREN 101250428 PFIT 4MM-R1/4 STRAIGHT ADAPTER
SMC KQB2H04-G02 ONE-TOUCH FITTING
SMC KGV10-02S FITTING
SMC KQB2E10-03 ONE-TOUCH FITTING
NORGREN C02681248 SWIVEL SIDE TEE ADAPTER
SMC KQ2K10-04AP ONE-TOUCH FITTING
FESTO 130788 PUSH-IN BULKHEAD CONNECTOR QSS-4-100
SMC KQG2T12-02S ONE-TOUCH FITTING SUS 316
NORGREN C02670605 PFITC 6MM-M5 SWIVEL TEE ADPT
FESTO 130754 PUSH-IN L-FITTING QSLV-1/4-10-50
FESTO 578257 BLANKING PLUG
NORGREN C01470438 PFITC 4MM-R3/8 SWIVEL ELBOW
SMC KRH10-03S FITTING
AVENTICS R412010044