FESTO 130788 PUSH-IN BULKHEAD CONNECTOR QSS-4-100


Push-In Fitting

References
festo:QSS-4-100
rubix:124A8963
manufacturer :130788
ean:4052568025090
brand logo
brand logo
Technical specifications
MaterialAnodised Aluminium (Housing);POM (Release Ring);Nickel-Plated Brass (Nut);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp)
Connection 14 mm
See all Specifications

Product details : FESTO 130788 PUSH-IN BULKHEAD CONNECTOR QSS-4-100


Technical specifications


Attributes
MaterialAnodised Aluminium (Housing);POM (Release Ring);Nickel-Plated Brass (Nut);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp)
Connection 14 mm
ProfileQSS
Connection 24 mm
Min. temperature-10 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 315.00 excl. VAT
/ 100 pieces
£ 378.00 incl. VAT
  • Delivery usually within ( 6 ) days