• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS R412010044

AVENTICS R412010044

Blanking screws and connectors

See technical information
References
Aventics:R412010044
Rubix:272A9747
EAN:3661475991681
brand logo
brand logo

Product details : AVENTICS R412010044


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.08 excl. VAT
/ Each
£ 40.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORGREN C01470418 PFITC 4MM-R1/8 SWIVEL ELBOWFESTO 162871 PUSH-IN L-FITTING CRQSL-M5-6SMC KQ2H12-04GS STAINLESS STEEL FITTINGSSMC KQB2S08-02S METRIC SIZE BRASS ONE-TOUCH FITTINGFESTO 578285 PUSH-IN L-FITTING NPQH-L-G14-Q10-P10FESTO 160507 PUSH-IN FITTING QS-V0-3/8-10SMC KQ2L10-01GS STAINLESS STEEL FITTINGSSMC KQG2T10-01S ONE-TOUCH FITTING SUS 316SMC KQ2L09-02AS ONE-TOUCH FITTINGSMC MS-5ATHU-4 MINIATURE FITTINGFESTO 558660 PUSH-IN FITTING NPQM-DK-M7-Q6-P10NORGREN 102150618 STEM ADAPTERSMC KQ2L10-G01A ONE-TOUCH FITTINGFESTO 153208 MULTIPLE DISTRIBUTOR QSQ-1/8-6SMC KQ2Y04-G02N ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap