Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859903 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/4IN
MECALINE 859903 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/4IN
Double circular banjo coupler 2 ports
References
mecaline:
859903
rubix:
216A1784
ean:
3660338148699
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859903 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/4IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.92
excl. VAT
/
Each
£
9.50
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KQ2E06-02G1 STAINLESS STEEL FITTINGS
SMC KRL10-02S FITTING
SMC KQB2S10-G04 ONE-TOUCH FITTING
FESTO 130774 PUSH-IN L-FITTING QSML-M7-6-100
SMC DT04-00 FITTING
SMC KQG2T04-06 ONE-TOUCH FITTING SUS 316
SMC KGS10-03 FITTING
FESTO 133033 PUSH-IN L-FITTING LONG
NORGREN C02470428 PFITC 4MM-G1/4 90 SWIV ELBOW
SMC AS2301FG-02-10S SPEED CONTROLLER
SMC KQG2R10-12 ONE-TOUCH FITTING SUS 316
SMC KQ2H04-06A-X35 ONE-TOUCH FITTING
SMC KQ2W12-G03A ONE-TOUCH FITTING
SMC KQ2L06-02AS-X35 ONE-TOUCH FITTING
SMC KSH06-01S FITTING