References
SMC:KSH06-01S
Rubix:124A3009
Manufacturer :KSH06-01S
EAN:3618036025248

Technical specifications
| Material | body: pbt; stud/carrier/guide: c3604 brass (electroless nickel plating) and 304 stainless steel; clamp/mandrel, retaining ring, release button, retaining ring: polyacetal; o-ring/packing/rotary seal: nbr; plain bearing: oil-impregnated polyacetal; ball bearing: bearing steel; seal: 304 stainless steel + nbr |
|---|---|
| Connection 1 | r 1/8 (male, with sealant) |
Documents
Product details : SMC KSH06-01S FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø6 mm
Port Size: 01 (R[PT]1/8)
Sealant: S [Sealant]
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø6 mm
Port Size: 01 (R[PT]1/8)
Sealant: S [Sealant]
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | body: pbt; stud/carrier/guide: c3604 brass (electroless nickel plating) and 304 stainless steel; clamp/mandrel, retaining ring, release button, retaining ring: polyacetal; o-ring/packing/rotary seal: nbr; plain bearing: oil-impregnated polyacetal; ball bearing: bearing steel; seal: 304 stainless steel + nbr |
| Connection 1 | r 1/8 (male, with sealant) |
| Profile | straight male rotary union (instantaneous / one-touch connection) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 2 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 4 ) days