References
SMC:KQ2W12-G03A
Rubix:393A7575
Manufacturer :01163197

Documents
Product details : SMC KQ2W12-G03A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Material | brass |
| Connection 1 | g 3/8 |
| Profile | gasket seal |
| Connection 2 | ø12 mm tube |
| Max. temperature | 60 °C |
| Type | extended male elbow |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- Usually arrives within 14 working days