Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859905 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/2IN
MECALINE 859905 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/2IN
Double circular banjo coupler 2 ports
References
mecaline:
859905
rubix:
216A1783
ean:
3660338148712
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859905 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/2IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.32
excl. VAT
/
Each
£
15.98
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KQ2E16-G04N ONE-TOUCH FITTING
SMC KQ2L06-01NS-X35 ONE-TOUCH FITTING
SMC KQ2E23-00NJ NICKEL PLATED BRASS FITTING I 3.2 TUBE
SMC KQ2L07-09A ONE-TOUCH FITTING
NORGREN C0TA00618 PFITC 6MM-R1/8 BANJO FLOW (OUT)
FESTO 186193 PUSH-IN Y-FITTING QSYL-G1/4-8
MECALINE 859918 DOUBLE BANJO FITTING 3 HEADS MM 10-G3/8IN
AVENTICS R412005129
FESTO 558830 PUSH-IN L-FITTING
SMC AS3311F-03-12S SPEED CONTROLLER
SMC KQ2H10-G04-X2 ONE-TOUCH FITTING
SMC KQ2E10-03A BRASS FITTING 3/8 THREAD I 10 TUBE
SMC KQ2LF08-02A BRASS FITTING 1/4 FEMALE THREAD I 8 TUBE
FESTO 578409 PLUG SCREW NPQH-BK-G12-P10
SMC KQB2L08-01S METRIC SIZE BRASS ONE-TOUCH FITTING