SMC AS3311F-03-12S SPEED CONTROLLER

Speed Controller

See technical informationSee documents

References

SMC:AS3311F-03-12S
Rubix:133A7029
Manufacturer :00222020
EAN:3618035533065
brand logo

Technical specifications

Materialelectroless nickel-plated brass;pbt
Connection 13/8
See all Specifications

Documents

Product details : SMC AS3311F-03-12S SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Strengths

•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Technical specifications


Attributes
Materialelectroless nickel-plated brass;pbt
Connection 13/8
Profileas
Connection 212
Max. temperature60 °C
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
  • Delivery usually within ( 19 ) days