FESTO 578409 PLUG SCREW NPQH-BK-G12-P10


Plug Screw

References
festo:NPQH-BK-G12
rubix:116A1178
manufacturer :578409
ean:4052568061128
NPQH-BK-G12 Plug screw
brand logo
Technical specifications
Materialchemically nickel-plated brass (housing, ring, nut);pei (guard ring, thrust ring);fpm (thread seal);high-alloy stainless steel (tubing clamp)
Connection 1g 1/2 in
See all Specifications

Product details : FESTO 578409 PLUG SCREW NPQH-BK-G12-P10


Plug screw NPQH-BK-G12 Size=Standard, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Operating pressure complete temperature range=-0,95 - 20 bar

Technical specifications


Attributes
Logistic Weight26,5 g
Materialchemically nickel-plated brass (housing, ring, nut);pei (guard ring, thrust ring);fpm (thread seal);high-alloy stainless steel (tubing clamp)
Connection 1g 1/2 in
Profilenpqh
Min. temperature0 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
  • In stock: Next day delivery