References
SMC:KPL10-03
Rubix:2606628
Manufacturer :KPL10-03
EAN:3618036071627

Technical specifications
| Material | pp (body, stud, release button, collet);304 stainless steel (chuck, guide, stopper, drive bushing);epdm (seal, bumper, o-ring) |
|---|---|
| Connection 1 | 3/8 |
Documents
Product details : SMC KPL10-03 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPL, Clean One-touch Fitting for Blowing Systems - Union Elbow and Male Elbow
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | pp (body, stud, release button, collet);304 stainless steel (chuck, guide, stopper, drive bushing);epdm (seal, bumper, o-ring) |
| Connection 1 | 3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- Delivery usually within ( 4 ) days