FESTO 578388 PUSH-IN T-CONNECTOR NPQH-T-Q10-Q8-P10
Push-In T-Connector
See technical informationSee documentsReferences
Festo:NPQH-T-Q10-Q8-P10
Rubix:115A9890
Manufacturer :578388
EAN:4052568060916

Documents
Product details : FESTO 578388 PUSH-IN T-CONNECTOR NPQH-T-Q10-Q8-P10
Push-in T connector NPQH-T-Q10-Q8-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 39,9 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 10 mm |
| Profile | npqh |
| Connection 2 | 8 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 69.90 excl. VAT
/ 10 pieces
£ 83.88 incl. VAT
- Delivery usually within ( 2 ) days