Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859907 DOUBLE BANJO FITTING 2 HEADS MM 12-G3/8IN
MECALINE 859907 DOUBLE BANJO FITTING 2 HEADS MM 12-G3/8IN
Double circular banjo coupler 2 ports
References
mecaline:
859907
rubix:
216A1788
ean:
3660338148736
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859907 DOUBLE BANJO FITTING 2 HEADS MM 12-G3/8IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.91
excl. VAT
/
Each
£
13.09
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KQB2W10-G03 ONE-TOUCH FITTING
NORGREN C012A0828 PFITC 8MM-R1/4 STR ADPT I-HEX
NORGREN 1602900A8 BULKHEAD CONN 1/4 BSP
SMC KQ2E04-00N1 ONE-TOUCH FITTING
SMC AS3211-03-F10S SPEED CONTROLLER
SMC KGS06-02S FITTING
SMC KQ2W04-M5G1 STAINLESS STEEL FITTINGS
SMC KQ2Z06-01NP ONE-TOUCH FITTING
NORGREN C02680405 SWIVEL SIDE TEE ADAPTER
MECALINE 860017 MALE 45 ELBOW 4 - R1/8IN
FESTO 186144 PUSH-IN L-FITTING QSLV-G3/8-10
FESTO 153184 PUSH-IN T-FITTING QSTF-1/4-6-B
SMC AS4211-04-F12S SPEED CONTROLLER
SMC KQ2ZT08-04AS BRASS FITTING 1/2 MALE THREAD I 8 TUBE
SMC KQ2LU12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE