References
SMC:AS4211-04-F12S
Rubix:120A7666
Manufacturer :00098760

Technical specifications
| Material | pbt;electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/2 |
Documents
Product details : SMC AS4211-04-F12S SPEED CONTROLLER
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.
Strengths
•Speed controller with one-touch fittings
Body sizes: M5, 01, 02, 03, 05
Metal body elbow style
Meter-in or meter-out control
Port sizes: M5, 01, 02, 03, 04
Tube O. D. : 04, 06, 08, 10, 12
Body sizes: M5, 01, 02, 03, 05
Metal body elbow style
Meter-in or meter-out control
Port sizes: M5, 01, 02, 03, 04
Tube O. D. : 04, 06, 08, 10, 12
Technical specifications
Attributes
| Material | pbt;electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/2 |
| Profile | as |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.82 excl. VAT
/ Each
£ 30.98 incl. VAT
- Delivery usually within ( 19 ) days