SMC KQ2K06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE


Male Elbow

References
smc:KQ2K06-02AS
rubix:123A7342
brand logo
brand logo
Technical specifications
MaterialA (Brass)
Connection 11/4
See all Specifications

Product details : SMC KQ2K06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE


Plug-in coupling White Color - 45° Male Angled
•45° male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 6
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight10 g
MaterialA (Brass)
Connection 11/4
ProfileKQ2K
Connection 26
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
  • Delivery usually within ( 4 ) days