FESTO 186236 MULTIPLE DISTRIBUTOR QSLV3-G1/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-G1/8-8
Rubix:124A8182
Manufacturer :186236
EAN:4052568040406

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186236 MULTIPLE DISTRIBUTOR QSLV3-G1/8-8
Multiple Distributor QSLV3-G1/8-8 3-fold, 360° orientable. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x10x10 mm |
|---|---|
| Logistic Weight | 57 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
- Delivery usually within ( 2 ) days