References
SMC:KQ2E06-G03A
Rubix:393A7376
Manufacturer :01162592

Documents
Product details : SMC KQ2E06-G03A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Material | brass |
| Connection 1 | ø 6 mm one-touch tube |
| Profile | face seal |
| Connection 2 | g 3/8 thread (m14 x 1) |
| Max. temperature | 60 °C |
| Type | bulkhead connector |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Usually arrives within 14 working days