Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859921 DOUBLE BANJO FITTING 3 HEADS MM 12-G3/8IN
MECALINE 859921 DOUBLE BANJO FITTING 3 HEADS MM 12-G3/8IN
Double circular banjo coupler 3 ports
References
mecaline:
859921
rubix:
216A1794
ean:
3660338148866
Technical specifications
Material
Body in H polymer
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859921 DOUBLE BANJO FITTING 3 HEADS MM 12-G3/8IN
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.54
excl. VAT
/
Each
£
18.65
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
NORGREN C00431600 16 STEM ELBOW CONNECT
FESTO 6263 T QUICK CONNECTOR TCK-1/8-PK-4-KU
FESTO 132070 PUSH-IN T-FITTING QST-G1/4-8-50
SMC KQ2XD06-08A-X35 ONE-TOUCH FITTING
FESTO 160509 PUSH-IN FITTING QS-V0-1/2-10
SMC KQ2VD06-01N ONE-TOUCH FITTING
MECALINE 853252 LONG MALE 90 ELBOW 8 G3/8IN
FESTO 177701 PUSH-IN CONNECTOR CQ-15H-12
SMC KQ2VS04-M5N1 ONE-TOUCH FITTING
SMC AS1201FPQ-M5-04 SPEED CONTROLLER
SMC KQ2VD08-02NS NICKEL BRASS FITTING 1/4 MALE THREAD 8 TUBE
LEGRIS LF3000 FITTING 3136 12 17
SMC KGH06-M5 FITTING
SMC KQG2H08-00 STAINLESS STEEL ONE-TOUCH FITTING
SMC KR-10C FITTING