FESTO 132070 PUSH-IN T-FITTING QST-G1/4-8-50


Push-In T-Fitting

References
festo:QST-G1/4-8-50
rubix:125A0329
manufacturer :132070
ean:4052568027223
QST-G1/4-8-50 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 132070 PUSH-IN T-FITTING QST-G1/4-8-50


Push-in T-fitting QST-G1/4-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight31,92 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 262.50 excl. VAT
/ 50 pieces
£ 315.00 incl. VAT
  • Delivery usually within ( 11 ) days