MECALINE 853252 LONG MALE 90 ELBOW 8 G3/8IN
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:853116
Mecaline:853252
Rubix:216A1658
EAN:3660338094132

Documents
Product details : MECALINE 853252 LONG MALE 90 ELBOW 8 G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- Usually arrives within 14 working days
