Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Power strip
F4P (FIRST FOR PERFORMANCE) TSSC TEC SINGLE TO DOUBLE SOCKET CONVERTER
F4P (FIRST FOR PERFORMANCE) TSSC TEC SINGLE TO DOUBLE SOCKET CONVERTER
Double Converter Socket
References
f4p:
TSSC
rubix:
234A5348
Technical specifications
Voltage
250
V
Number of power outlets
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) TSSC TEC SINGLE TO DOUBLE SOCKET CONVERTER
Tec Single To Double Socket Converter (H)90 mm x (W)150 mm x (D)24 mm
Technical specifications
Attributes
Voltage
250
V
Number of power outlets
2
Amperage
13
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JOJO 400460 UNWIRED EXT LEAD 13A 2 SOCKET
LEGRAND 052029 SOCKET ENCLOSEURE
F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE
SCHNEIDER ELECTRIC JJL42W 4 GANG 2M EXTENSION LEAD
F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL
F4P (FIRST FOR PERFORMANCE) F4PRTSW/2 2G 13A RUBBER TRAILING SOCKET WH
LEGRAND 052229 SOCKET ENCLOSEURE
SMJ ELECTRICAL BO3 HK 13A 3 WAY WHITE ADAPTOR - FUSED (H)60 MM X (W)50
LEGRAND 52022 CABLE MANAGEMENT 240V 16A 2P+E P PNL SKT IP44
LEGRAND 052283 3P SOCKET 16A RED
F4P (FIRST FOR PERFORMANCE) SPCB100F 100A SP CONNECTOR BLOCK (H)65 MM
LEGRAND 52204 SOCKET 400V 16A 3P+N+E P HYPRA PRISINTER RED
F4P (FIRST FOR PERFORMANCE) 413TSL 4 GANG WHITE EXT SKT C/W 2M FLEX LE
LEGRAND 052018 16A BLUE 3 POLE PLASTIC INDUSTRIAL SOCKET 230V
F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC