F4P (FIRST FOR PERFORMANCE) F4PRTSW/2 2G 13A RUBBER TRAILING SOCKET WH
Trailing Socket
See technical informationSee documentsReferences
F4P:F4PRTSW/2
Rubix:234A5346

Documents
Product details : F4P (FIRST FOR PERFORMANCE) F4PRTSW/2 2G 13A RUBBER TRAILING SOCKET WH
F4P 2G 13A Rubber Trailing Socket White (L)84 mm x (W)114 mm x (D)28 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Number of power outlets | 2 |
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- Delivery usually within ( 3 ) days
