Double cup taper roller bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 58.738 mm |
Width | 32.512 mm |
Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
---|---|
Package weight | 333,8 g |
Inner diameter | 31.75 mm |
Outer diameter | 58.738 mm |
Width | 32.512 mm |
Usually arrives within 14 working days