TIMKEN A4059-99401 TAPERED ROLLER BEARING
Timken Tapered Roller Bearing A4000
See technical informationReferences
Timken:A4059/A4138
Rubix:101A2910
EAN:0053893652801




Technical specifications
| Inner diameter | 14.99 mm |
|---|---|
| Outer diameter | 34.99 mm |
| Width | 11 mm |
Product details : TIMKEN A4059-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 14.99 mm |
|---|---|
| Outer diameter | 34.99 mm |
| Width | 11 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 45.53 excl. VAT
/ Each
£ 54.64 incl. VAT
- Delivery usually within ( 7 ) days