References
Timken:JM714249-90N01
Rubix:397A5350
EAN:0053893084718

Product details : TIMKEN JM714249-90N01 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.5 mm |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 357.21 excl. VAT
/ Each
£ 428.65 incl. VAT
- Delivery usually within ( 7 ) days
