Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5203PP4 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5203 PP4, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 20.638 mm
Double Row Angular Contact Ball Bearing
References
timken:
5203 PP4
rubix:
396A2914
ean:
0087796043275
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
20.638
mm
Product details
Technical specifications
Product details : TIMKEN 5203PP4 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
40
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.05
excl. VAT
/
Each
£
74.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7204 BE-2RZP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing FAG 3200-BB-TVH, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing NSK 3305B-2ZTN, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing FAG 7218-B-XL-JP, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Precision / Spindle bearing NSK 7906CTRSULP3, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Angular contact ball bearing NSK 7222 BMG, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Precision / Spindle bearing SKF 7204 CD/P4A, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Angular contact ball bearing NTN 5314S, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing SKF 7314 BEGAY, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Precision / Spindle bearing SKF 7007 ACD/P4A, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing FAG 7215-B-XL-MP-UA, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing FAG 7326-B-XL-MP, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Angular contact ball bearing NTN 3207SC3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing SKF 7210 BEGBP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Precision / Spindle bearing NSK 7216CTRSULP3, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm