Angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Bearing Clearance | cn |
Series | 32..-b-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 21000 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 4450 N |
Basic dynamic load, radial - Cr | 7800 N |
Sealing | open |
Usually arrives within 14 working days