DOR HSCO DIE M10


Cutting plates F108

References
dormer:F108M10
rubix:1069584
ean:7320760381359
Gun Nosed Die M10x1.50mm ISO 2568
brand logo
Technical specifications
ThreadingM10
TypeCutting plate
Cage diameter30 mm
See all Specifications

Product details : DOR HSCO DIE M10


HSS-E cutting plate for metric thread ISO 2568 for steel <850 N/mm². Stainless steel and austenitic stainless steel. Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE MAIN M 10 X 1.50 F108 30 6G HSS

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM10
TypeCutting plate
Cage diameter30 mm
Cage thickness11 mm
Thread1.5 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 63.93 excl. VAT
/ Each
£ 76.72 incl. VAT
  • Usually arrives within 14 working days