• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,827)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(907)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Accessories for rotary attachments
Other accessories for rotary attachments
Drive ring
DRAPER 64253 1/4'' HEX DRIVE 3MM X 50MM PK2

DRAPER 64253 1/4'' HEX DRIVE 3MM X 50MM PK2

Draper

See technical information
References
Draper:64253
Rubix:270A1762
Manufacturer :64253
brand logo
brand logo

Product details : DRAPER 64253 1/4'' HEX DRIVE 3MM X 50MM PK2


Chrome vanadium steel hardened, tempered with shot blast finish.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.18 excl. VAT
/ Each
£ 1.42 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER EXPERT 23656 QUICK RELEASE BIT DRIVER 1/4IN HEXDRAPER 64244 1/4'' HEX DRIVE 2MM X 50MM PK2DRAPER EXPERT 34337 BREAKER BAR 1/2IN SQ DR 1000MMDRAPER 30605 12V IMPACT DRIVER KITDRAPER 00005 3PC SQUARE DRIVE ADAPTERSDRAPER 32604 3PC S/GRIP STUBBY S.DRIVER SETDRAPER 16824 47PC S.DRIVER SET+CASE YELLOWDRAPER 70260 12V IMPACT DRIVERDRAPER 70332 12V IMPACT DRIVER KITDRAPER 55375 D20 BLESS IMPACT DRIVER(BARE)DRAPER EXPERT 63588 6PC HD SDRIVER SET IN PVC BOXDRAPER EXPERT 50048 MULTI-DRIVE DEEP SOCKET SET 1/4IN SQ DR 10PCSDRAPER EXPERT 63590 POUND THRU' SOFT GRIP SCREWDRIVER SET 6PCSELORA 01094 TEE BAR HEAD ONLY 3/4DRIVEELORA 01086 FLEXIBLE HEAD ONLY 3/4DRIVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap