References
Draper:63782
Rubix:274A3517
Manufacturer :63782

Product details : DRAPER 63782 305MM PSA ABRASIVE DISCS - P120 PACK OF 5
This pack of five premium quality aluminium oxide 305mm (120 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. These discs have a strong self-adhesive PSA (Pressure Sensitive Adhesive) backing. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 305mm bench sanders.
Technical specifications
Attributes
| Diameter | 305 mm |
|---|---|
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type of abrasive | aluminium oxide |
| Backing material | psa (e-weight backing paper) |
| Pack quantity | 5 |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Delivery usually within ( 7 ) days
