References
Draper:02694
Rubix:381A5866
Manufacturer :02694
EAN:5059482047671



Product details : DRAPER 02694 125MM SANDING DISC 80G
This pack of 10 premium quality aluminium oxide 125mm (80 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 125mm sanders with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- Delivery usually within ( 7 ) days
