References
Draper:28379
Rubix:259A1443
Manufacturer :28379
Product details : DRAPER 28379 ON-GUN AIR REGULATOR AND GAUGE
This compact air regulator is designed for use with air tools. It is fitted with a standard 1/4" BSP thread, which is suitable for most pneumatic tools. The 41mm diameter pressure gauge is dual marked with psi and bar. It is lightweight and easy to install and maintain for use.
Technical specifications
Attributes
| Max. service pressure | 12.41 bar |
|---|
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- In stock: Next day delivery