References
Draper:35023
Rubix:382A1464
Manufacturer :35023
EAN:5010559350230



Product details : DRAPER 35023 ACETYLENE HOSE SET 10M
Fitted with swivel nut connectors at either end.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Length | 10 m |
| Application | acetylene hose for gas welding/cutting applications. |
| Colour | red |
| Service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 57.89 excl. VAT
/ Each
£ 69.47 incl. VAT
- Delivery usually within ( 7 ) days
