References
Draper:25904
Rubix:382A0092
Manufacturer :25904
EAN:5010559259045

Product details : DRAPER 25904 1/2 GARDEN HOSE MENDER
1/2" garden hose mender, made from robust plastic suitable for use with garden hose, sprinklers and taps.
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Length | 0.145 m |
| Application | garden hose mender for use with 1/2' garden hoses, sprinklers and taps. |
| Colour | green |
| Material | robust plastic |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- Delivery usually within ( 7 ) days
