References
Draper:35028
Rubix:382A1467
Manufacturer :35028
EAN:5010559350285



Product details : DRAPER 35028 PROPANE HOSE SET 10M
Fitted with swivel nut connectors at either end.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Length | 10 m |
| Application | propane hose for welding and gas applications, including connecting gas cylinders to welding equipment and gas appliances/bbqs. |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 72.45 excl. VAT
/ Each
£ 86.94 incl. VAT
- Delivery usually within ( 7 ) days
