References
Draper:25792
Rubix:382A0020
Manufacturer :25792
EAN:5010559257928

Product details : DRAPER 25792 1/4BORE HOSE TAILPCE/ADAP.
Integral adaptor/tailpieces.
Technical specifications
Attributes
| Inner diameter | 6.35 mm |
|---|---|
| Length | 0.068 m |
| Application | integral adaptor/tailpiece for compressed-air hose connections in pcl air line systems (for 1/4 in / 6.35 mm bore hose). |
| Colour | silver |
| Service pressure | 13.8 bar |
| Material | brass |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- Delivery usually within ( 7 ) days
