References
Draper:57841
Rubix:80222670
Manufacturer :57841

Product details : DRAPER 57841 RUBBER GREASE GUN DELIVERY HOSE 300MM
High pressure reinforced rubber tube, threaded 1/8" BSPT at both ends. Safe working pressure 400bar/5800psi.
Technical specifications
Attributes
| Length | 0.3 m |
|---|---|
| Application | grease gun delivery hose for high-pressure lubrication to grease nipples, including hard-to-reach points. |
| Colour | black |
| Service pressure | 400 bar |
| Material | high pressure reinforced rubber tube |
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ Each
£ 12.78 incl. VAT
- Delivery usually within ( 7 ) days
