References
Draper:25068
Rubix:257A5755
Manufacturer :25068

Product details : DRAPER 25068 GARDEN HOSE REEL CART
Rust and corrosion resistant frame with tough plastic snap together parts. Floor standing with wall mountable brackets Supplied separately (Stock No. 63642). Reel helps keep hoses tidy and prevents hoses from kinking. Reel holds approximately 45 metres.
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Length | 45 m |
| Application | for outdoor garden watering: stores and dispenses a 1/2 in (13 mm) hose while helping prevent kinking during winding. |
| Colour | green |
| Material | rust and corrosion resistant frame with tough plastic snap-together parts |
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ Each
£ 32.76 incl. VAT
- Delivery usually within ( 7 ) days
