DRAPER 51412 VERTEX 1/4 HOSE TAILPCE/ADAP

Draper

See technical information

References

Draper:51412
Rubix:382A3574
Manufacturer :51412
EAN:5010559514120

Product details : DRAPER 51412 VERTEX 1/4 HOSE TAILPCE/ADAP


For use with standard adaptors. Double action mechanism prevents accidental disconnection and makes the coupling particularly suitable for trailing hose applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100psi). Maximum working pressure 13.8bar (200psi).

Technical specifications


Attributes
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
  • Delivery usually within ( 7 ) days