References
Draper:28488
Rubix:382A0458
Manufacturer :28488
EAN:5010559284887




Technical specifications
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 16 mm |
| Length | 99 mm |
Product details : DRAPER 28488 16MM IMPACT SOCKET 1/2DR-PCKD
6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 16 mm |
| Length | 99 mm |
| Square | 12.7 mm |
| Finishing | mat |
| Weight | 99.8 g |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Delivery usually within ( 7 ) days