STAHLWILLE 03020024 1/2 INCH DRIVE X 24MM DEEP SOCKET BI-HEX
51 series sockets
See technical informationSee documentsReferences
Stahlwille:03020024
Rubix:2018613
EAN:4018754005673



Documents
Product details : STAHLWILLE 03020024 1/2 INCH DRIVE X 24MM DEEP SOCKET BI-HEX
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x33x83 mm |
|---|---|
| Logistic Weight | 280 g |
| Square drive adapter | 1/2 '' |
| Diameter | 24 mm |
| Length | 35 mm |
| Finishing | chromed |
| Weight | 251 g |
Show UNSPSC/ECL@SS
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
- Usually arrives within 14 working days
