GEDORE 2-1/4 IMPACT SOCKET K 21 2.1/4AF
Impact wrench socket 6-sided inch size - K 21 (AF)
See technical informationReferences
Gedore:K 21 2.1/4AF
Rubix:114A4971
Manufacturer :6187050
EAN:4010886618707

Product details : GEDORE 2-1/4 IMPACT SOCKET K 21 2.1/4AF
Impact socket 1" 2.1/4" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 1365 g |
|---|---|
| Square drive adapter | 1' '' |
| Diameter | 54 mm |
| Length | 70 mm |
| Square | 25 mm |
| Diameter (inch) | 2.1/4 '' |
| Finishing | mat |
| Weight | 1365 g |
Show UNSPSC/ECL@SS
£ 94.69 excl. VAT
/ Each
£ 113.63 incl. VAT
- Delivery usually within ( 8 ) days
