References
Draper:04999
Rubix:381A6398
Manufacturer :04999
EAN:5010559049998

Product details : DRAPER 04999 18MM IMPACT SOCKET 3/4DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4 in sq. dr. '' |
|---|---|
| Diameter | 18 mm |
| Square | 19.05 mm |
| Diameter (inch) | 0.71 in '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Delivery usually within ( 7 ) days
