References
Stahlwille:25010032
Rubix:133A7472
EAN:4018754015733



Documents
Product details : STAHLWILLE 3/4DR 32MM IMPSKT 25010032
3/4" internal square drive connection, DIN 3129/ISO 1711-2, for nut setters, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x54 mm |
|---|---|
| Logistic Weight | 456 g |
| Square drive adapter | 3/4 '' |
| Diameter | 49.9 mm |
| Length | 54 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.26 '' |
| Finishing | gunmetal |
| Weight | 456 g |
Show UNSPSC/ECL@SS
£ 37.75 excl. VAT
/ Each
£ 45.30 incl. VAT
- Usually arrives within 14 working days
