References
Bahco:9500SM-67
Rubix:401A5670
EAN:7314153013781


Technical specifications
| Square drive adapter | 1 vierkant '' |
|---|---|
| Diameter | 67 mm |
| Length | 89 mm |
Product details : BAHCO 9500SM-67 SOCKET HEXAGON 1
Not suitable for machine operation
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Socket insert 1 inch, 6-point, across flats 67 mm
Strengths
1" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Square drive adapter | 1 vierkant '' |
| Diameter | 67 mm |
| Length | 89 mm |
| Square | 54 mm |
| Diameter (inch) | 2.64 '' |
| Finishing | mat |
| Weight | 1725 g |
Show UNSPSC/ECL@SS
£ 109.66 excl. VAT
/ Each
£ 131.59 incl. VAT
- Delivery usually within ( 14 ) days