References
Draper:05056
Rubix:381A6445
Manufacturer :05056
EAN:5010559050567

Product details : DRAPER 05056 13MM IMPACT SOCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' '' |
|---|---|
| Diameter | 13 mm |
| Length | 79 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0,51 in '' |
| Finishing | mat |
| Weight | 28 g |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- Delivery usually within ( 7 ) days
