References
Gedore:D 21 1.13/16AF
Rubix:45020406
Manufacturer :6176870
EAN:4010886617687

Product details : GEDORE D 21 1.13/16AF 6176870 SOCKET
Socket 1" 1.13/16" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 835 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 46.0375 mm |
| Length | 75 mm |
| Finishing | chromed |
| Weight | 835 g |
Show UNSPSC/ECL@SS
£ 102.42 excl. VAT
/ Each
£ 122.90 incl. VAT
- Delivery usually within ( 8 ) days
