References
Draper:20210
Rubix:390A3827
Manufacturer :20210



Product details : DRAPER 20210 DEEP IMPACT SOCKET SET 1IN SQ DR 8PCS
These Draper HI-TORQ® 6-point deep impact sockets are forged from hardened chrome molybdenum. Black phosphate finish for corrosion protection. Includes sizes 27, 30, 32, 36, 38, 41, 46, 50mm. For use with electric or pneumatic impact wrenches with a 1" drive. Includes ring and pin. Supplied inside a sturdy plastic storage case with metal hinge and buckle.
Technical specifications
Attributes
| Square drive adapter | 1 in sq. dr. '' |
|---|---|
| Square | 25.4 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 169.95 excl. VAT
/ Each
£ 203.94 incl. VAT
- Delivery usually within ( 7 ) days
