References
Draper:14107
Rubix:228A9792
Manufacturer :14107




Technical specifications
| Square drive adapter | 3/4' (female) x 1/2' (male) '' |
|---|---|
| Diameter | 19.05 mm |
| Length | 70 mm |
Product details : DRAPER 14107 IMPACT SOCKET CONVERTER 3/4INF X 1/2INM
Forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. Groove and hole in the 1/2" female end to receive a ring and pin. It has a hole in the 3/4" male end to receive a pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' (female) x 1/2' (male) '' |
|---|---|
| Diameter | 19.05 mm |
| Length | 70 mm |
| Square | 12.7 mm |
| Diameter (inch) | 3/4 '' |
| Weight | 324 g |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Delivery usually within ( 7 ) days