FACOM NKD.42A 3/4 IMPACT SOCKET 12P 42 MM
NKD.A - 3/4" 12-sided metric impact sockets
See technical informationReferences
Facom:NKD.42A
Rubix:227A4497
EAN:3662424014024

Product details : FACOM NKD.42A 3/4 IMPACT SOCKET 12P 42 MM
NKD.A - Impact sockets 3/4" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 683 g |
|---|---|
| Packaged dimensions (D x W x H) | 64x62x62 mm |
| Package weight | 683 g |
| Square drive adapter | 3/4 '' |
| Diameter | 60 mm |
| Length | 62 mm |
| Square | 42 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 35.42 excl. VAT
/ Each
£ 42.50 incl. VAT
- Delivery usually within ( 14 ) days
